Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55 x 68 x 8 BAUMSLX7 FPM-Viton https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SIM-BAUMSLX7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTV8aW1hZ2UvanBlZ3xhRGc1TDJnd01DODVOek00TlRrME1EVTRNamN3TG1wd1p3fGUxY2RhOWU0N2JhZDljOTIzYjIwOTBmZjRhYzgwY2JlNTViMzhmZTQ2ZjI3MDdjODBlNGVmODRhMTkyMjViNjQ
15036870 Oil Seals 

MERKEL MERKEL

55 x 68 x 8 BAUMSLX7 FPM-Viton

Description

MERKEL 55 x 68 x 8 BAUMSLX7 FPM-Viton

55MM Shaft Dia; 68MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUMSLX7 Seal Design Code

Part #

55 x 68 x 8 BAUMSLX7 FPM-Viton

BDI #
15036870

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
SIM_BAUMSLX7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUMSLX7
Other Features
Grooved Outer Ring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
55MM Shaft Dia; 68MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUMSLX7 Seal Design Code
Housing Bore
2.677 Inch | 68 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh