

DICHTOMATIK
DICHTOMATIK
58.73X85.32X7.9SC
DICHTOMATIK DICHTOMATIK
Description
58.73X85.32X7.9SC LIP SHAFT SEAL ; MTO NITRILE SGL SPRING RUBBERIZED
58.73MM Shaft Dia; 85.32MM Housing Bore; 7.9MM Nominal Width; Nitrile Lip; Solid Seal; 7.9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Part #
58.73X85.32X7.9SC
BDI #
893864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/58-73X85-32X7-9SC/p/893864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
58.73X85.32X7.9SC
Weight / LBS
0.09
Long Description
58.73MM Shaft Dia; 85.32MM Housing Bore; 7.9MM Nominal Width; Nitrile Lip; Solid Seal; 7.9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Actual Width
0.311 Inch | 7.9 Millimeter
Nominal Width
0.311 Inch | 7.9 Millimeter
Shaft Diameter
2.312 Inch | 58.73 Millimeter
Housing Bore
3.359 Inch | 85.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh