

DICHTOMATIK
DICHTOMATIK
58X80X12TG
DICHTOMATIK DICHTOMATIK
Description
58X80X12TG LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RIDGED RUBBER
58MM Shaft Dia; 80MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TG Seal Design Code
Part #
58X80X12TG
BDI #
887793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/58X80X12TG/p/887793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.043
Product Group - BDI
S02250
Generic Design Code
TSM_TG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
58X80X12TG
Long Description
58MM Shaft Dia; 80MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TG Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Shaft Diameter
2.283 Inch | 58 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh