https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TG-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDl8aW1hZ2UvanBlZ3xhR1EyTDJnM1ppOHhNRGN4TVRBeU1EYzJOVEl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSMTh5WHpNd01IZ3pNREF1YW5CbnxiNjNjNGQ1N2Y1Mjc0Y2Y4YzM5Njc5ZWIxNGIzNDgwYTcwOTU5Y2JlZWQ4YmJhYmIyNjIzNDMxY2NlZTVhZjdh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TG-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNDl8aW1hZ2UvanBlZ3xhR1EyTDJnM1ppOHhNRGN4TVRBeU1EYzJOVEl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSMTh5WHpNd01IZ3pNREF1YW5CbnxiNjNjNGQ1N2Y1Mjc0Y2Y4YzM5Njc5ZWIxNGIzNDgwYTcwOTU5Y2JlZWQ4YmJhYmIyNjIzNDMxY2NlZTVhZjdh
DICHTOMATIK
DICHTOMATIK
593705TG
DICHTOMATIK DICHTOMATIK
Description
593705TG LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RIDGED RUBBER
5-15/16" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 0.5" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TG Seal Design Code
Part #
593705TG
BDI #
887794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/593705TG/p/887794
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.143
Product Group - BDI
S02250
Generic Design Code
TSM_TG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
593705TG
Long Description
5-15/16" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 0.5" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TG Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
7 Inch | 177.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.937 Inch | 150.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

