

SKF
SKF
595912 / 7.5X9X0.968 HDSA2 VD
SKF SKF
Description
CRSEAL 595912 / 7.5X9X0.968 HDSA2 VD ; DBL LIP SEAL
7-1/2" Shaft Dia; 9" Housing Bore; 0.968" Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 0.968" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
595912 / 7.5X9X0.968 HDSA2 VD
BDI #
22778954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/595912-7-5X9X0-968-HDSA2-VD/p/22778954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.95
EAN
0085311446082
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
595912
Weight / LBS
4.305
Long Description
7-1/2" Shaft Dia; 9" Housing Bore; 0.968" Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 0.968" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Nominal Width
0.968 Inch | 24.587 Millimeter
Actual Width
0.968 Inch | 24.587 Millimeter
Shaft Diameter
7.5 Inch | 190.5 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh