https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSB2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDh8aW1hZ2UvanBlZ3xhR0poTDJoalpTOHhNRGN4TVRNd01qZzVOelk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEl5WHpKZk16QXdlRE13TUM1cWNHY3wzOWE5NjA4M2FmYmJhNGYzN2JlZDdhOTRhNDAzM2NmMGUxODI4NzMwZWE3NjI2ZGI2MjE4MmQ3YmRmY2MzMGYz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSB2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDh8aW1hZ2UvanBlZ3xhR0poTDJoalpTOHhNRGN4TVRNd01qZzVOelk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEl5WHpKZk16QXdlRE13TUM1cWNHY3wzOWE5NjA4M2FmYmJhNGYzN2JlZDdhOTRhNDAzM2NmMGUxODI4NzMwZWE3NjI2ZGI2MjE4MmQ3YmRmY2MzMGYz
SKF
SKF
596104
SKF SKF
Description
CRSEAL 596104 LIP SEAL
33" Shaft Dia; 36" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB2 Seal Design Code
Part #
596104
BDI #
1255942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/596104/p/1255942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
6.051
EAN
0085311455527
Product Group - BDI
S02250
Generic Design Code
C_R_HDSB2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB2
Other Features
Large | With Inner Case | Leather Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
13.336
Long Description
33" Shaft Dia; 36" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB2 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Housing Bore
36 Inch | 914.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

