Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5X14X5KM-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-KM-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR1ZsTDJnMVl5ODVOak13TWpFME5EZzRNRGswTG1wd1p3fDIwMDNjZDI1MzAwMTllZWZlY2M0YmFmMWQ1NDEwM2IzNjhkODA1M2VkM2ViY2YxYzM5Njg0YWU5ODA5OTUzMTM
877024 Oil Seals 

DICHTOMATIK DICHTOMATIK

5X14X5KM-BX

Description

5X14X5KM-BX LIP SHAFT SEAL ; NITRILE DBL RUBBERIZED

5MM Shaft Dia; 14MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; KM Seal Design Code

Part #

5X14X5KM-BX

BDI #
877024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
0750886250920
Product Group - BDI
S02250
Generic Design Code
TSM_KM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
5X14X5KM
Weight / LBS
0.01
Long Description
5MM Shaft Dia; 14MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; KM Seal Design Code
Actual Width
0.197 Inch | 5 Millimeter
Housing Bore
0.551 Inch | 14 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh