Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5X9X2VG-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VG-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODF8aW1hZ2UvanBlZ3xhREl6TDJnME5pODVOak13TVRrNE5qSTRNemd5TG1wd1p3fDEyOThlYzc0MzhiMTM2MjY3OTM0NGY5YjQwZTAxMDg4YTA5OTQwZjY4YzliY2NkMjEzM2NkOTYzNmM4MjI0Zjc
890799 Oil Seals 

DICHTOMATIK DICHTOMATIK

5X9X2VG-BX

Description

5X9X2VG-BX LIP SHAFT SEAL ; NITRILE SGL RIDGED RUBBER

5MM Shaft Dia; 9MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code

Part #

5X9X2VG-BX

BDI #
890799

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0750886250340
Product Group - BDI
S02250
Generic Design Code
TSM_VG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
5X9X2VG
Weight / LBS
0.01
Long Description
5MM Shaft Dia; 9MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Shaft Diameter
0.197 Inch | 5 Millimeter
Housing Bore
0.354 Inch | 9 Millimeter
Nominal Width
0.079 Inch | 2 Millimeter
Actual Width
0.079 Inch | 2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh