https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA124-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhR0l3TDJnek5pOHhNRGN4TVRBMU1qazBNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpSZk1sOHpNREI0TXpBd0xtcHdad3w4NmJkYTdiNTNlZTNhZTUxNzc0MzA4MTdkYzc3MjI4MDIxZDhkNjkyZjI2MWUxY2JlZWI5MzcwMTNmZjllNDdi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA124-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhR0l3TDJnek5pOHhNRGN4TVRBMU1qazBNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpSZk1sOHpNREI0TXpBd0xtcHdad3w4NmJkYTdiNTNlZTNhZTUxNzc0MzA4MTdkYzc3MjI4MDIxZDhkNjkyZjI2MWUxY2JlZWI5MzcwMTNmZjllNDdi
SKF
SKF
6641 / 0.669X1.378X0.276 HMSA124 P
SKF SKF
Description
CRSEAL 6641/ 0.669X1.378X0.276 HMSA124 P ; DBL LIP SEAL
Lip Seal; 0.669" Shaft Dia; 1.378" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA124 Seal Design Code
Part #
6641 / 0.669X1.378X0.276 HMSA124 P
BDI #
1262621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/6641-0-669X1-378X0-276-HMSA124-P/p/1262621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311004893
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA124
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA124
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
6641
Weight / LBS
0.078
Long Description
Lip Seal; 0.669" Shaft Dia; 1.378" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA124 Seal Design Code
Actual Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
0.669 Inch | 16.993 Millimeter
Housing Bore
1.378 Inch | 35.001 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


