DICHTOMATIK
DICHTOMATIK
70X78X5VG-BX
DICHTOMATIK DICHTOMATIK
Description
70X78X5VG-BX LIP SHAFT SEAL ; NITRILE SGL RIDGED RUBBER
70MM Shaft Dia; 78MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Part #
70X78X5VG-BX
BDI #
890807
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/70X78X5VG-BX/p/890807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0750886158257
Product Group - BDI
S02250
Generic Design Code
TSM_VG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.027
Long Description
70MM Shaft Dia; 78MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Shaft Diameter
2.756 Inch | 70 Millimeter
Housing Bore
3.071 Inch | 78 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh