

SKF
SKF
710212 / 0.625X0.875X0.125 BV R
SKF SKF
Description
CRSEAL 710212 / 0.625X0.875X0.125 BV R ; BLOCK VEE SEAL POR
Oil Seal; 0.625" Shaft Diameter; 0.875" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case
Part #
710212 / 0.625X0.875X0.125 BV R
BDI #
1264649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/710212-0-625X0-875X0-125-BV-R/p/1264649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0085311078795
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
0.625" Shaft Diameter; 0.875" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case
Long Description
Oil Seal; 0.625" Shaft Diameter; 0.875" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case