

TIMKEN
TIMKEN
727410
TIMKEN TIMKEN
Description
727410
3/4" Shaft Dia; 1" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 44 Seal Design Code
Part #
727410
BDI #
1350486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/727410/p/1350486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
44
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
727410
Weight / LBS
0.015
Long Description
3/4" Shaft Dia; 1" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 44 Seal Design Code
Nominal Width
0.125 Inch | 3.175 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh