JOHNS MANVILLE
JOHNS MANVILLE
80179 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
80179 H1L5 SOLID SEAL ; NON RETURNABLE
10.827" Shaft Dia; 12.402" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST Seal Design Code
Part #
80179 H1L5
BDI #
18228242
Details
1570.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/80179-H1L5/p/18228242
Your Price
$ 1,570.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.69
EAN
0827834148155
Product Group - BDI
S02250
Generic Design Code
J/M_MIST
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
MIST
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
80179 H1L5
Weight / LBS
1.5219
Long Description
10.827" Shaft Dia; 12.402" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST Seal Design Code
Nominal Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
10.827 Inch | 275.006 Millimeter
Housing Bore
12.402 Inch | 315.011 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh