Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80X98X10VC https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
890362 Oil Seals 

DICHTOMATIK DICHTOMATIK

80X98X10VC

Description

80X98X10VC LIP SHAFT SEAL ; POR MTO NITRILE SGL RUBBERIZED

80MM Shaft Dia; 98MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code

Part #

80X98X10VC

BDI #
890362

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
80X98X10VC
Weight / LBS
0.17
Long Description
80MM Shaft Dia; 98MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Housing Bore
3.858 Inch | 98 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
3.15 Inch | 80 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh