Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82X105X10STCJL-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TCJ-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhR0ZpTDJnME5pOHhNRFF3TkRJMU5Ua3lOREkxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRMHBmTWw5WFUxOHpNREI0TXpBd0xtcHdad3w1Y2UxYTg3MWViZTQ0MTZlNTQ0OGU0YmIwNjA1ZTllNzA5YjgzNmE0MzdjYWY1ZGUzY2Y1M2YxYTdjMThjMmVm
903234 Oil Seals 

DICHTOMATIK DICHTOMATIK

82X105X10STCJL-BX

Description

82X105X10STCJL-BX LIP SHAFT SEAL

82MM Shaft Dia; 105MM Housing Bore; 10MM Nominal Width; Silicone Lip; Solid Seal; 10MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TCJ Seal Design Code

Part #

82X105X10STCJL-BX

BDI #
903234

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.063
EAN
0750886429869
Product Group - BDI
S02250
Generic Design Code
TSM_TCJ
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCJ
Other Features
Special Flanged Indented Case | Left Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
82X105X10STCJL
Long Description
82MM Shaft Dia; 105MM Housing Bore; 10MM Nominal Width; Silicone Lip; Solid Seal; 10MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TCJ Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
4.134 Inch | 105 Millimeter
Shaft Diameter
3.228 Inch | 82 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh