https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-DA-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTd8aW1hZ2UvanBlZ3xhRGd6TDJoa05pOHhNRGN4TVRNeE5USTFNVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOUVRVjh5WHpNd01IZ3pNREF1YW5CbnxmMTFlMzhhOWUwZDYxODBhMmM3YmFjNmZkMzFjMGY0ODFjZDUzMmNkMGQyNTJmZjQ2NTE2YzI3NWZjMzU4NjEz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-DA-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTd8aW1hZ2UvanBlZ3xhRGd6TDJoa05pOHhNRGN4TVRNeE5USTFNVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOUVRVjh5WHpNd01IZ3pNREF1YW5CbnxmMTFlMzhhOWUwZDYxODBhMmM3YmFjNmZkMzFjMGY0ODFjZDUzMmNkMGQyNTJmZjQ2NTE2YzI3NWZjMzU4NjEz
DICHTOMATIK
DICHTOMATIK
83.5X110X16EDA-BX
DICHTOMATIK DICHTOMATIK
Description
83.5X110X16EDA-BX LIP SHAFT SEAL
83.5MM Shaft Dia; 110MM Housing Bore; 16MM Nominal Width; Ethylene Propylene Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; DA Seal Design Code
Part #
83.5X110X16EDA-BX
BDI #
903239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/83-5X110X16EDA-BX/p/903239
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.176
EAN
0750886438922
Product Group - BDI
S02250
Generic Design Code
TSM_DA
Lip Material
Ethylene Propylene
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
DA
Other Features
With Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
83.5MM Shaft Dia; 110MM Housing Bore; 16MM Nominal Width; Ethylene Propylene Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; DA Seal Design Code
Shaft Diameter
3.287 Inch | 83.5 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
4.331 Inch | 110 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

