Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9 X 13 X 3 MM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CON-NW-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTB8aW1hZ2UvanBlZ3xhR0prTDJneU9DODVOak13TURZek1UTXlOekF5TG1wd1p3fDQyOTMzNjYxYTVjNDI1OGVmOTk4ZDVmMTZkOGFjZjBiMjBiNzJhN2M1MTY3NjZiZjU2NDhiNjM0YjMzODdjMDQ
222324 Oil Seals 

CONSOLIDATED BEARING CONSOLIDATED BEARING

9 X 13 X 3 MM

Description

9 X 13 X 3 MM OIL SEAL

9MM Shaft Dia; 13MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case

Part #

9 X 13 X 3 MM

BDI #
222324

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0644075208994
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
9 X 13 X 3 MM
Weight / LBS
0.01
Long Description
9MM Shaft Dia; 13MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.512 Inch | 13 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh