

DICHTOMATIK
DICHTOMATIK
90X115X12.70VTM4-H
DICHTOMATIK DICHTOMATIK
Description
90X115X12.70VTM4-H LIP SHAFT SEAL ; MTO VITON DBL SPRING RUBBERIZED
90MM Shaft Dia; 115MM Housing Bore; 12.7MM Nominal Width; Viton Lip; Solid Seal; 12.7MM Actual Width; Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; TM4-H Seal Design Code
Part #
90X115X12.70VTM4-H
BDI #
899498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/90X115X12-70VTM4-H/p/899498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_TM4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TM4-H
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
90MM Shaft Dia; 115MM Housing Bore; 12.7MM Nominal Width; Viton Lip; Solid Seal; 12.7MM Actual Width; Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; TM4-H Seal Design Code
Shaft Diameter
3.543 Inch | 90 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.528 Inch | 115 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh