Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CF 6201 A0 https://www.bdiexpress.com/medias/MFRGMNSPSEAL-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjR8aW1hZ2UvanBlZ3xhR05rTDJoaE5TOHhNRGMxTWpRMk1UY3pNemt4T0M5TlJsSkhUVTVUVUZORlFVeGZRMFpmTXpBd2VETXdNQzVxY0djfDgxNmM0NzI0NDEzNWQxMmQ0ZmFlZDE4YzdiMTBmNDZjODEwNmIzZDA0NTQxZGVmYWZjNzc3ZmZjNThhMmI4YzI
27890745 Oil Seals 

GMN BEARINGS GMN BEARINGS

CF 6201 A0

Description

CF 6201 A0 LABYRINTH SEAL, ALUMINUM INNER AND OUTER RING (SMARTCATALOG)

CF SERIES 12MM BORE DIAMETER 32MM OUTSIDE DIAMETER 6MM WIDTH 54330 RPM MAX SPEED 1MM AXIAL CLEARANCE 19MM MINOR GAP DIAMETER 29MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE

Part #

CF 6201 A0

BDI #
27890745

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Product Group - BDI
S02250
Long Description
CF SERIES 12MM BORE DIAMETER 32MM OUTSIDE DIAMETER 6MM WIDTH 54330 RPM MAX SPEED 1MM AXIAL CLEARANCE 19MM MINOR GAP DIAMETER 29MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE