Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS35424 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-DS-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRFZsTDJoa1pDOHhNREF5T0RVMU5UVXdNVFU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsTFQxOUVVMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58OWM1ZDA0Nzc4MGQwYTUyN2M4MGJlZTkwZmM2ZDc5YmM2YTFjNDg0YjIyMWVmOTQ2OGZkYTkyYTdiNzE4ZTNmNQ
514620 Oil Seals 

IKO IKO

DS35424

Description

DS35424 DOUBLE LIP SEAL ; FOR NEEDLE ROLLER BEARING

35MM Shaft Dia; 42MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code

Part #

DS35424

BDI #
514620

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
4549557027994
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS35424
Weight / LBS
0.00946
Long Description
35MM Shaft Dia; 42MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Shaft Diameter
1.378 Inch | 35 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh