Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F01-45.65X40.65X4.5 PROWADNICA https://www.bdiexpress.com/medias/INDSKFXXXXXX-20541335-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzMHxpbWFnZS9qcGVnfGFHWm1MMmhoWXk4eE1ESTVOVE0wTVRrME1EYzJOaTlKVGtSVFMwWllXRmhZV0ZoZk1qQTFOREV6TXpWZk16QXdlRE13TUM1cWNHY3w1ZTJlYWFlNGNlYzVhZjJhODQ4ODU3YWUxMmVhNTU2YjI4MjBjYmY0ZDg1YjIzMjU5MDYwOGM2ZDI1ZDNkOTlj
24768485 Oil Seals 

EWELLIX EWELLIX

F01-45.65X40.65X4.5 PROWADNICA

Description

EWELLIX F01-45.65X40.65X4.5 PROWADNICA

Oil Seal; 45.65MM Shaft Diameter; 40.65MM Housing Bore; 4.5MM Nominal Width; F01 Seal Design Code

Part #

F01-45.65X40.65X4.5 PROWADNICA

BDI #
24768485

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.5
Product Group - BDI
L00280
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ewellix.com
Product Detail
Oil Seal
Product Specification
45.65MM Shaft Diameter; 40.65MM Housing Bore; 4.5MM Nominal Width; F01 Seal Design Code
Long Description
Oil Seal; 45.65MM Shaft Diameter; 40.65MM Housing Bore; 4.5MM Nominal Width; F01 Seal Design Code