https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
SKF
SKF
G 16X24X3
SKF SKF
Description
G 16X24X3
16MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G 16X24X3
BDI #
1422663
Details
235.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/G-16X24X3/p/1422663
Your Price
RSD 235.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
Product Group - BDI
S02250
Generic Design Code
C_R_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.001
Long Description
16MM Shaft Dia; 24MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Housing Bore
0.945 Inch | 24 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

