https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
SKF
SKF
G 22X30X4
SKF SKF
Description
G 22X30X4
Lip Seal; 22MM Shaft Dia; 30MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G 22X30X4
BDI #
1422669
Details
215.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/G-22X30X4/p/1422669
Your Price
RSD 215.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
Product Group - BDI
S02250
Generic Design Code
C_R_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.002
Long Description
Lip Seal; 22MM Shaft Dia; 30MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Shaft Diameter
0.866 Inch | 22 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

