JOHNS MANVILLE
JOHNS MANVILLE
M 0160 5350
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0160 5350 ; NON RETURNABLE NBR SPLIT 160 188 16
160MM Shaft Dia; 188MM Housing Bore; 15.8MM Nominal Width; Nitrile Lip; Split Seal; 15.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0160 5350
BDI #
19064800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/M-0160-5350/p/19064800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.56
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0160 5350
Weight / LBS
0.5648
Long Description
160MM Shaft Dia; 188MM Housing Bore; 15.8MM Nominal Width; Nitrile Lip; Split Seal; 15.8MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
7.402 Inch | 188 Millimeter
Nominal Width
0.622 Inch | 15.8 Millimeter
Shaft Diameter
6.299 Inch | 160 Millimeter
Actual Width
0.622 Inch | 15.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh