SKF
SKF
PA 25X35X7X10
SKF SKF
Description
NOT AVAILABLE IN US
25MM Shaft Dia; 35MM Housing Bore; 10MM Nominal Width; Polyurethane Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PA Seal Design Code
Part #
PA 25X35X7X10
BDI #
1293927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/PA-25X35X7X10/p/1293927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
Product Group - BDI
S02250
Generic Design Code
C_R_PA
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PA 25X35X7X10
Weight / LBS
0.023
Long Description
25MM Shaft Dia; 35MM Housing Bore; 10MM Nominal Width; Polyurethane Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PA Seal Design Code
Shaft Diameter
0.984 Inch | 25 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh