SKF
SKF
PO 600X620X14-AD1
SKF SKF
Description
CRSEAL PO 600X620X14-AD1 ; NON-RETURNABLE HYDRAULIC WIPER SEAL
600MM Shaft Dia; 620MM Housing Bore; 14MM Nominal Width; PTFE Lip; Solid Seal; 14MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PO Seal Design Code
Part #
PO 600X620X14-AD1
BDI #
1256701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/PO-600X620X14-AD1/p/1256701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
7316571917108
Product Group - BDI
S02250
Generic Design Code
C_R_PO
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
PO
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PO 600X620X14-AD1
Weight / LBS
0.221
Long Description
600MM Shaft Dia; 620MM Housing Bore; 14MM Nominal Width; PTFE Lip; Solid Seal; 14MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PO Seal Design Code
Shaft Diameter
23.622 Inch | 600 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Housing Bore
24.409 Inch | 620 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh