

SKF
SKF
R14 22X32X16 H-ECOPUR SPECIAL
SKF SKF
Description
SKF R14 22X32X16 H-ECOPUR SPECIAL
22MM Shaft Dia; 32MM Housing Bore; 16MM Nominal Width; H-Ecopur Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14 22X32X16 H-ECOPUR SPECIAL
BDI #
20294368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/R14-22X32X16-H-ECOPUR-SPECIAL/p/20294368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
22MM Shaft Dia; 32MM Housing Bore; 16MM Nominal Width; H-Ecopur Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; R14 Seal Design Code
Housing Bore
1.26 Inch | 32 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
0.866 Inch | 22 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh