GMN BEARINGS
GMN BEARINGS
S 60 X 95 X 12
GMN BEARINGS GMN BEARINGS
Description
S 60 X 95 X 12 LABYRINTH SEAL, PLASTIC INNER AND OUTER RING FOOD GRADE (SMARTCATALOG)
S SERIES 60MM BORE DIAMETER 95MM OUTSIDE DIAMETER 12MM WIDTH 15400 RPM MAX SPEED 1MM AXIAL CLEARANCE 72MM MINOR GAP DIAMETER 87MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE
Part #
S 60 X 95 X 12
BDI #
27890876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S-60-X-95-X-12/p/27890876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.18
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.39683
Product Detail
Labyrinth Seal
Product Specification
60MM Inside Diameter; 95MM Outside Diameter; 12MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 72N Static Load; 87N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Long Description
S SERIES 60MM BORE DIAMETER 95MM OUTSIDE DIAMETER 12MM WIDTH 15400 RPM MAX SPEED 1MM AXIAL CLEARANCE 72MM MINOR GAP DIAMETER 87MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE