DAEMAR
DAEMAR
S55065056CS
DAEMAR DAEMAR
Description
S55065056CS OIL SEAL
5-1/2" Shaft Dia; 6-1/2" Housing Bore; 0.56" Nominal Width; Nitrile Lip; Solid Seal; 0.56" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CS Seal Design Code
Part #
S55065056CS
BDI #
17844594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/S55065056CS/p/17844594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_CS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
5-1/2" Shaft Dia; 6-1/2" Housing Bore; 0.56" Nominal Width; Nitrile Lip; Solid Seal; 0.56" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CS Seal Design Code
Nominal Width
0.56 Inch | 14.224 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Actual Width
0.56 Inch | 14.224 Millimeter
Housing Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh