SKF
SKF
SIL 20X30X8
SKF SKF
Description
CRSEAL SIL 20X30X8 SHAFT SEAL
20MM Shaft Dia; 30MM Housing Bore; 8MM Nominal Width; Polyurethane Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Part #
SIL 20X30X8
BDI #
1294339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/SIL-20X30X8/p/1294339
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2
EAN
7316572888933
Product Group - BDI
S02250
Generic Design Code
C_R_SIL
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SIL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
20MM Shaft Dia; 30MM Housing Bore; 8MM Nominal Width; Polyurethane Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Shaft Diameter
0.787 Inch | 20 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


