GMN BEARINGS
GMN BEARINGS
S 20 X 47 X 10
GMN BEARINGS GMN BEARINGS
Description
S 20 X 47 X 10 LABYRINTH SEAL ; PLASTIC INNER AND OUTER RING FOOD GRADE
Labyrinth Seal; 20MM Inside Diameter; 47MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 31N Static Load; 41N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Part #
S 20 X 47 X 10
BDI #
27890851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/S-20-X-47-X-10/p/27890851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.04409
Product Detail
Labyrinth Seal
Product Specification
20MM Inside Diameter; 47MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 31N Static Load; 41N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Long Description
Labyrinth Seal; 20MM Inside Diameter; 47MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 31N Static Load; 41N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance

