NTN
NTN
ZF28
NTN NTN
Description
ZF28 BEARING SEAL ; 125MM IDX154MM ODX12.2MM WD
Housing Seal; 125MM Shaft Diameter; 154MM Outside Diameter; 12.2MM Width; Nitrile Material
Part #
ZF28
BDI #
1238052
Details
65.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/ZF28/p/1238052
Your Price
$ 65.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.046
EAN
4547359248739
Product Group - BDI
M06288
Noun
Seal
Keyword String
Housing
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Housing Seal
Product Specification
125MM Shaft Diameter; 154MM Outside Diameter; 12.2MM Width; Nitrile Material
Long Description
Housing Seal; 125MM Shaft Diameter; 154MM Outside Diameter; 12.2MM Width; Nitrile Material