USA SEALING
USA SEALING
ZUSABSR-65
USA SEALING USA SEALING
Description
ZUSABSR-65 2" W X 3/4" THK X 3' L ; BUNA-N FOAM STRIP W/AADHV
Buna-N Foam Strip With Acrylic Adhesive, 3/4" Thick X 2" Width X 3FT Length, Black Color, Buna-N Displays Excellent Strength and is The Standard Choice When Oil Resistance is Required, This Material Also Resists Water and Mild Chemicals, Commonly Found In Applications Related to Automotive, Engines, Fuel Systems, Marine, Oil and Gas
Part #
ZUSABSR-65
BDI #
23735097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/ZUSABSR-65/p/23735097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.27
EAN
0193005186289
Product Group - BDI
R00104
Noun
Strip
Manufacturer URL
https://usasealing.com
Product Detail
Strip
Product Specification
Buna-N Foam Strip With Acrylic Adhesive, 3/4" Thick X 2" Width X 3FT Length, Black Color
Long Description
Buna-N Foam Strip With Acrylic Adhesive, 3/4" Thick X 2" Width X 3FT Length, Black Color, Buna-N Displays Excellent Strength and is The Standard Choice When Oil Resistance is Required, This Material Also Resists Water and Mild Chemicals, Commonly Found In Applications Related to Automotive, Engines, Fuel Systems, Marine, Oil and Gas