

WURTH
WURTH
624001350
WURTH WURTH
Description
WURTH 624001350
Twist Drill Bit; 13.5MM Diameter; 160MM Length; 108MM Flute Length; Spiral Point; High Speed Steel; 130 Degree Angle
Part #
624001350
BDI #
25097946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/624001350/p/25097946
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.01
Product Group - BDI
G00210
Harmonized Tariff Code
8203.20.60.60
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.wuerth.com
Product Detail
Twist Drill Bit
Product Specification
13.5MM Diameter; 160MM Length; 108MM Flute Length; Spiral Point; High Speed Steel; 130 Degree Angle
Long Description
Twist Drill Bit; 13.5MM Diameter; 160MM Length; 108MM Flute Length; Spiral Point; High Speed Steel; 130 Degree Angle