IRWIN TOOLS
IRWIN TOOLS
91152
IRWIN TOOLS IRWIN TOOLS
Description
91152 HSS DRILL BIT ; 13/16 S+D 118' BLACK OXIDE/BRT TUBED
Twist Drill Bit; 3" Bit Length; 13/16" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop and Metal Fabircation Application; Irwin
Part #
91152
BDI #
18491722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/91152/p/18491722
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.23
EAN
0024721911520
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Weight / LBS
0.45
Product Detail
Twist Drill Bit
Product Specification
3" Bit Length; 13/16" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type
Long Description
Twist Drill Bit; 3" Bit Length; 13/16" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop and Metal Fabircation Application; Irwin