https://www.bdiexpress.com/medias/INDNTNXXXXXX-20393902-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODZ8aW1hZ2UvanBlZ3xhRE00TDJoaFppOHhNRFEwTnpjME9UVTNPRGM0TWk5SlRrUk9WRTVZV0ZoWVdGaGZNakF6T1RNNU1ESmZNekF3ZURNd01DNXFjR2N8NmU5YTc2NmY4MDk1MzYwNTFiZmVlOTgzZjQ3ZmU5MTI3MjZlZDEwMWEwNzc2ZWMyOTQ1YjljMjI1MjA4YzJhZQ
https://www.bdiexpress.com/medias/INDNTNXXXXXX-20393902-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODZ8aW1hZ2UvanBlZ3xhRE00TDJoaFppOHhNRFEwTnpjME9UVTNPRGM0TWk5SlRrUk9WRTVZV0ZoWVdGaGZNakF6T1RNNU1ESmZNekF3ZURNd01DNXFjR2N8NmU5YTc2NmY4MDk1MzYwNTFiZmVlOTgzZjQ3ZmU5MTI3MjZlZDEwMWEwNzc2ZWMyOTQ1YjljMjI1MjA4YzJhZQ
NTN
NTN
TLS-FASTTHERM150-230
NTN NTN
Description
TLS-FASTTHERM150-230 ; POR INDUCTION HEATER
Induction Heater; 30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 230VAC at 50/60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height
Part #
TLS-FASTTHERM150-230
BDI #
20393902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/TLS-FASTTHERM150-230/p/20393902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
EAN
0692314843642
Weight / US pound
0
Product Group - BDI
G00190
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Induction Heater
Product Specification
30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 230VAC at 50/60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height
Long Description
Induction Heater; 30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 230VAC at 50/60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height
