

NTN
NTN
TLS-FASTTHERM150-460
NTN NTN
Description
TLS-FASTTHERM150-460 ; POR INDUCTION HEATER
Induction Heater; 30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 460VAC at 60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height
Part #
TLS-FASTTHERM150-460
BDI #
20393904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/TLS-FASTTHERM150-460/p/20393904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
EAN
0692314843659
Weight / US pound
0
Product Group - BDI
G00190
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Induction Heater
Product Specification
30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 460VAC at 60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height
Long Description
Induction Heater; 30MM to 190MM Bore Range; 490MM Maximum Outer Diameter; 210MM Maximum Height; 460VAC at 60HZ Voltage; 32A Current; 12kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 505MM Length; 260MM Width; 440MM Height