DODGE
DODGE
315-IP-SPWR
DODGE DODGE
Description
315-IP-SPWR SGL END SPANNER WRENCH ; POR
Spanner Wrench; Single End; 3-11/16" to 4"; 4.91" Square Size; 17.75" Overall Length; Plain Grip; 1.75" Width X 1/2" Thickness Handle
Part #
315-IP-SPWR
BDI #
246160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/315-IP-SPWR/p/246160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
2.49
EAN
0782475172849
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 3-11/16" to 4"; 4.91" Square Size; 17.75" Overall Length; Plain Grip; 1.75" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 3-11/16" to 4"; 4.91" Square Size; 17.75" Overall Length; Plain Grip; 1.75" Width X 1/2" Thickness Handle