WRIGHT TOOLS
WRIGHT TOOLS
M3515
WRIGHT TOOLS WRIGHT TOOLS
Description
M3515 SOCKET, 3/8" DR 6PT DEEP COUGAR PRO 15MM (SMARTCATALOG)
3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 15mm
Part #
M3515
BDI #
25818601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/M3515/p/25818601
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111704
Weight / Kilogram
0
EAN
076799721310
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Weight / LBS
0.195
Product Detail
Socket
Product Specification
3/8" Drive; 6 Point; Deep Length; Metric; Cougar Pro; 15MM Size; The Cougar Pro Brand Carried By Wright Tool Includes Combination, Reversable-Ratcheting and Adjustable Wrenches as well as 1/4", 3/8" and 1/2" Drive Sockets In Both SAE and Metric, Standard and Deep Sizes, Quick Release Ratchets, Attachments, Extentions and Varioius Wrench and Socket Sets; The Cougar Pro Brand is Designed For Construction, Maintenance and Assembly Work With Rugged Tradesmen In Mind Who Require Professional-Grade Hand Tools at An Affordable Price; Manufactured Using High-Alloy Steel For Durability; Mirror Chorme-Plated Finish; Stamped Size Easily Identifiable On Each Tool; Designed and Engineered In The USA; All Product Stamped Cougar Pro and Meet ASME B107.1 and ASME B107.10 Standards
Long Description
3/8" Drive 6 Point Deep Metric Cougar Pro Socket - 15mm

