Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHP.8LA-FAC NASADKA TRZPIENIOWA 1/2' https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198386-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OHxpbWFnZS9qcGVnfGFHVTFMMmhoWkM4eE1ESTVOelU1TnpjMU5UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGd6T0RaZk16QXdlRE13TUM1cWNHY3w3YmEwNDZhMTRmYjU5NThhZmIyNDM5NWI5MjEyNjkyNThjMWVhNjE0YTNiMDM5ODc4YjAzODg5MTc4MTZjNzJh
25198387 Hand Tools 

FACOM FACOM

SHP.8LA-FAC NASADKA TRZPIENIOWA 1/2'

Description

FACOM SHP.8LA-FAC NASADKA TRZPIENIOWA 1/2'

Bit Socket; 8MM Bit Size; 1/2" Drive Size; 100MM Overall Length; Hexagon Drive; Bright Chrome with Phosphate Finish; Long and Extra Long Reach Series

Part #

SHP.8LA-FAC NASADKA TRZPIENIOWA 1/2'

BDI #
25198387

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.136
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Bit
Manufacturer URL
https://www.facom.com
Weight / LBS
0.17417
Product Detail
Bit Socket
Product Specification
8MM Bit Size; 1/2" Drive Size; 100MM Overall Length; Hexagon Drive; Bright Chrome with Phosphate Finish; Long and Extra Long Reach Series
Long Description
Bit Socket; 8MM Bit Size; 1/2" Drive Size; 100MM Overall Length; Hexagon Drive; Bright Chrome with Phosphate Finish; Long and Extra Long Reach Series