HABASIT BELTING
HABASIT BELTING
NAB-7EEDV, L=4100mm, W=436mm
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING NAB-7EEDV, L=4100mm, W=436mm
Part #
NAB-7EEDV, L=4100mm, W=436mm
BDI #
20217391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Unclassified/NAB-7EEDV,-L=4100mm,-W=436mm/p/20217391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M00132