00718ES1DFD215Z-W22
Description
00718ES1DFD215Z-W22 FARM DUTY MOTOR ; 7.5HP 4P 213/5TZ
Part # 00718ES1DFD215Z-W22
BDI # 959664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593520
L1177T
Description
L1177T GENERAL PURPOSE AC MOTOR ; 15HP 1760RPM 1PH 60HZ 254T 0956LC TEFC
Part # L1177T
BDI # 129342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.16
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
CL3516TM
Description
CL3516TM GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 230VAC 60HZ
Part # CL3516TM
BDI # 126079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
JPL1512T
Description
JPL1512T CLOSE COUPLED MOTOR ; 10HP 1725RPM 1PH 60HZ 215JP 3744LC ODTF
Part # JPL1512T
BDI # 129189
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
UCL710
Description
UCL710 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ
Part # UCL710
BDI # 130651
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted