ECP4107T-4
Description
ECP4107T-4 SEVER DUTY AC MOTOR ; 25HP 3600 RPM 3PH 284TS TEFC
Part # ECP4107T-4
BDI # 126666
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84108T-4
Description
ECP84108T-4 SEVERE DUTY AC MOTOR ; 30HP 3525RPM 3PH 60HZ 286TS TEFC F1
Part # ECP84108T-4
BDI # 126819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEM4107T
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 284TSC FRM 3600RPM 230/460VAC
Part # CEM4107T
BDI # 125836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4107T-5
Description
EM4107T-5 GENERAL PURPOSE AC MOTOR ; 25HP 3525RPM 3PH 60HZ 284TS 0946M TEFC F
Part # EM4107T-5
BDI # 127418
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP84108T-4
Description
CECP84108T-4 GENERAL PURPOSE AC MOTOR ; 30HP 3525 460V 3PH 60HZ 286TSC TEFC
Part # CECP84108T-4
BDI # 125724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted