L1208-50

COMPARE

L1208-50

Description
L1208-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 48 3420L OPEN F1

BALDOR-RELIANCE

Part # L1208-50

BDI # 129355

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1209-50

COMPARE

L1209-50

Description
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1

BALDOR-RELIANCE

Part # L1209-50

BDI # 129357

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.63
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3409-50

COMPARE

L3409-50

Description
L3409-50 GENERAL PURPOSE MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3428L TEFC F1

BALDOR-RELIANCE

Part # L3409-50

BDI # 129450

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY