UCME570
Description
UCME570 AC MOTOR ; 5-7.5 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
Part # UCME570
BDI # 130668
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.38
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted
UCME7510
Description
UCME7510 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
Part # UCME7510
BDI # 130669
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCME759
Description
UCME759 AC MOTOR ; 7.5-9.2 AIR OVERHP 3450RPM 3PH 60HZ 184T
Part # UCME759
BDI # 130670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 9.2HP
Mounting Method:
Foot Mounted
AFL3520A
Description
AFL3520A FRAME DUTY AC MOTOR ; 3/4HP 56Z FRM 3600RPM 115/230VAC 60HZ
Part # AFL3520A
BDI # 125112
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.59
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
AFL3522A
Description
AFL3522A FRAME DUTY AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO
Part # AFL3522A
BDI # 125114
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted