00336ES3ESA80SR
Description
00336ES3ESA80SR MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC
Part # 00336ES3ESA80SR
BDI # 959258
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593039
00336ES3ESA80SL
Description
00336ES3ESA80SL MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC
Part # 00336ES3ESA80SL
BDI # 959257
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Mounting Method:
Foot Mounted