00536ES3ESA80ML
Description
00536ES3ESA80ML DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00536ES3ESA80ML
BDI # 959531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592867
00536ES3ESA80MR
Description
00536ES3ESA80MR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00536ES3ESA80MR
BDI # 959532
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592861
EM3212T
Description
EM3212T GENERAL PURPOSE AC MOTOR ; 5HP 182T FRM 3600RPM 208-230/460VAC
Part # EM3212T
BDI # 127293
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP83663T-4
Description
ECP83663T-4 SEVERE DUTY AC MOTOR ; 5HP 3440RPM 3PH 60HZ 184T 0643M TEFC F1
Part # ECP83663T-4
BDI # 126787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
JML1409T
Description
JML1409T CLOSE COUPLED MOTOR ; 5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F
Part # JML1409T
BDI # 129057
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted