Page 1 of 14

Next

Compare
XT3034T

COMPARE

XT3034T

Description
XT3034T AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1

BALDOR-RELIANCE

Part # XT3034T

BDI # 26358711

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM3783-4

COMPARE

AEM3783-4

Description
AEM3783-4 AUTOMOTIVE AC MOTOR ; 3HP 213 FRM 1800RPM 460VAC 60HZ

BALDOR-RELIANCE

Part # AEM3783-4

BDI # 125094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3619TM

COMPARE

FDL3619TM

Description
FDL3619TM FRAME DUTY AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1

BALDOR-RELIANCE

Part # FDL3619TM

BDI # 127787

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3610M

COMPARE

FDL3610M

Description
FDL3610M FRAME DUTY AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184 3640LC TEFC F1

BALDOR-RELIANCE

Part # FDL3610M

BDI # 127782

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.18
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3610TM

COMPARE

FDL3610TM

Description
FDL3610TM FRAME DUTY AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184T 3640LC TEFC F1

BALDOR-RELIANCE

Part # FDL3610TM

BDI # 127783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY