Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.56
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Foot Mounted
BSM80N-150AA
Description
BSM80N-150AA ; BSM80N-150AA (NEO) T STAT, RESOLVE
Part # BSM80N-150AA
BDI # 21810938
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
7.536
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2394T-8
Description
EM2394T-8 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1
Part # EM2394T-8
BDI # 127168
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2513T-8
Description
EM2513T-8 GENERAL PURPOSE AC MOTOR ; 15HP 1770RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T-8
BDI # 127175
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted