M1004T
Description
M1004T SPEED MOTOR ; 1/.25HP 1725/850RPM 3PH 60HZ 143T 3520M
Part # M1004T
BDI # 129689
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Mounting Method:
Foot Mounted
EHM3116T
Description
EHM3116T HVAC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EHM3116T
BDI # 126984
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM3120T
Description
EM3120T GENERAL PURPOSE AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3116T-8
Description
EM3116T-8 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EM3116T-8
BDI # 127272
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3116T
Description
EM3116T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
Part # EM3116T
BDI # 127270
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted